Shop All LED Light Bulbs
Bulbrite
Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK
Mfr # 861705
Zoro # G006123069
product price: $31.19
/pk 2, $15.60/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable No
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 861705
- Zoro # G006123069
- UPC # 739698192055
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.15 |
Length | 5.04 |
Light Bulb Dia. | 3.15 |
Max Overall Bulb Length | 4.63 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | No |
Voltage | 120 |
Lumens | 600 |
Color Rendering Index | 80 |
Color Temperature | 2200K-6500K |
Average Bulb Life | 15000 |
Bulb Finish | Clear |
Bulb Primary Application | General |
Lighting Technology | SMART LED |
Includes | 2 Pieces |
Housing Material | Glass |
CRI | 80 |
Wattage Equivalency | 5.5 |
Bulb Beam Angle | 300 |
Indoor/Outdoor Usage | Outdoor |
Description
Form and function meet style in these G25 Bulbrite Solana Edison smart light bulbs. Each clear glass bulb has an LED filament for long lasting light, combined with the vintage look and feel of an Edison bulb. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with an existing Amazon Alexa or Google Home hub.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- KODIAK Kompanion 500 Lumen Aluminum Tactical Work Light (K-KOMPANION-6/24)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY8) LED Light Bulb Soft White Light, 2PK (861512)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ILB GOLD Bulb, LED Base Type G4 2-Pin, Replacement For Norman Lamps, LED-3014-12 (LED-3014-12)
- Bulbrite LED Light Bulbs