Shop All HID Light Bulbs
Bulbrite
Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK
Mfr # 861348
Zoro # G608609862
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 960
- Light Bulb Dia. 0.375
- Bulb Type T3
- Bulb Finish Clear
- Average Bulb Life 3000
Product Information
- Brand Bulbrite
- MFR # 861348
- Zoro # G608609862
- UPC # 739698896496
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Lumens | 960 |
Bulb Type | T3 |
Bulb Finish | Clear |
Average Bulb Life | 3000 |
Description
Included in this purchase is a single BA15D xenon krypton gas bulb. Each bulb is 60 watts with a clear glass globe. These tubular shaped mini bulbs have a double-contact bayonet base.Using the same bright white light as a halogen using pure xenon gas from Japan, Xenon and Krypton gas is considered the original halogen alternative. They can produce more lumens and brightness with less wattage than incandescent and halogen bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide HID Bulb, 100W, 4000K (M100/U/MED)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- ILC Replacement for GE General Electric G.E Lu100/h/eco replacement light bulb lamp (LU100/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Cmh39/par30l/830/fl25 replacement light bulb lamp (CMH39/PAR30L/830/FL25 GE GENERAL ELECTRIC G.E)
- Bulbrite HID Light Bulbs