Shop All Halogen Light Bulbs
Bulbrite
Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK
Mfr # 861989
Zoro # G406122983
product price: $32.35
/pk 10, $3.24/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5300
- Dimmable Yes
- Max Overall Bulb Length 3
- Bulb Primary Application General
- Light Bulb Dia. 0.375
Product Information
- Brand Bulbrite
- MFR # 861989
- Zoro # G406122983
- UPC # 739698866703
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 3 |
Light Bulb Dia. | 0.375 |
Details
Lumens | 5300 |
Dimmable | Yes |
Bulb Primary Application | General |
Lighting Technology | HALOGEN |
Average Bulb Life | 2000 |
Bulb Base Type | RSC |
Material - Job Site Lighting | Glass |
Voltage | 120 |
Bulb Type | T3 |
Bulb Shape | Tube |
Bulb Finish | Clear |
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Celebrations LED Micro Dot/Fairy Clear/Warm White 50 ct String Christmas Lights 16.3 ft. (MIC-SLV50-WWA)
- ILC Replacement For SATCO S11383 (S11383)
- STREAMLIGHT Stinger LED Hl - Light Only- Purple (75483)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- WESTINGHOUSE 50 watt MR16 Halogen Flood Light Bulb with GU10 Base (444900)
- Bulbrite Halogen Light Bulbs