Shop All Halogen Light Bulbs
Bulbrite
Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK
Mfr # 861993
Zoro # G706122744
product price: $45.35
/pk 5, $9.07/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Bulb Dia. 1
- Lighting Technology HALOGEN
- Max Overall Bulb Length 3.9
- Lumens 1400
Product Information
- Brand Bulbrite
- MFR # 861993
- Zoro # G706122744
- UPC # 739698866741
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Max Overall Bulb Length | 3.9 |
Details
Dimmable | Yes |
Lighting Technology | HALOGEN |
Lumens | 1400 |
Bulb Base Type | E26 |
Voltage | 120 |
Material - Job Site Lighting | Glass |
Bulb Type | T8 |
Bulb Finish | Clear |
Bulb Primary Application | General |
Bulb Shape | Tube |
Average Bulb Life | 2000 |
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5W)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- ILC Replacement for Motic Ba310met-t replacement light bulb lamp (BA310MET-T MOTIC)
- Bulbrite Halogen Light Bulbs