Shop All LED Light Bulbs
Bulbrite
LED Filament 5W, Dimmable Mini T4, Clear Glass, 2700K, 500 Lm, 4PK
Mfr # 862862
Zoro # G010044824
original price:
$40.79
18% off
new price: $33.25
/pk 4, $8.31/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Bi-Pin
- Bulb Type G9
- Dimmable Dimmable
- Type G9 (Base)
Product Information
- Brand Bulbrite
- MFR # 862862
- Zoro # G010044824
- UPC # 739698867663
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 2 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Bi-Pin |
Bulb Type | G9 |
Dimmable | Dimmable |
Type | G9 (Base) |
Voltage | 120 |
Watts | 3.5W |
Lumens | 300 |
Standards | UL |
Bulb Beam Angle | 320° |
Energy Star Compliant | No |
Color Temp. | 2700K |
Bulb Finish | Clear |
CRI | 80 |
Item | LED Bulb |
Wattage Equivalency | 20W (Incandescent) |
Color Temperature | Warm White Light |
Enclosed Rated | Yes |
Safety Certificate Type | Damp |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
- •SPECIFICATIONS: Included in this package are four dimmable mini T4 LED bulbs, each 3.5 watts, in a warm white 2700K color temperature with a bi-pin G9 base and a clear finish.
- •WARM WHITE LIGHT: The light of these 2700 kelvin lights mimics the warm light of traditional incandescent bulbs, offering a warm hue to your home that lets you set the ambiance and mood with the perfect lights.
- •MULTIPLE USES: These small format LED mini bulbs, true retrofits for Halogen, Xenon and KX lamps, are typically used in chandeliers, pendants and sconces and are perfect as landscape lights, downlights and wall mounts.
- •LONG LASTING: These 3.5 watt bulbs are designed to replace a traditional 20 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- •UNIQUE BASE: The G9 Flat Pin base has a unique flat pin fuse design that allows easy snap in/pull out and firmer fit with socket, be sure your fixture is compatible before purchasing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- ILB GOLD Infrared Bulb, Replacement For Donsbulbs 250R40/1 (250R40/1)
- ILC Replacement for GE General Electric G.E Ge232maxp-n/ultra (GE232MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE 40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK (862141)
- BULBRITE 25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK (861409)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- Bulbrite LED Light Bulbs