Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK
Mfr # 862772
Zoro # G106122948
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862772
- Zoro # G106122948
- UPC # 739698812441
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.18 |
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 1.18 |
Length | 7.5 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 300 |
Bulb Primary Application | General |
Bulb Beam Angle | 320 |
Bulb Finish | Clear |
Lighting Technology | LED |
Wattage Equivalency | 5 |
Average Bulb Life | 15000 |
Includes | 4 Pieces |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
CRI | 90 |
Housing Material | Glass |
Color Rendering Index | 90 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS LED Lantern, Adjustable COB Outdoor Camping Flashlight With Dimmer Switch for Hiking, Camping (Pink) (394100QKO)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK (862770)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861936)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- Bulbrite LED Light Bulbs