Shop All LED Light Bulbs
Bulbrite
LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK
Mfr # 862778
Zoro # G206123067
product price: $76.45
/pk 4, $19.11/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9L
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862778
- Zoro # G206123067
- UPC # 739698812502
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.18 |
Light Bulb Dia. | 1.18 |
Max Overall Bulb Length | 1.3 |
Length | 15 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9L |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Color Rendering Index | 90 |
CRI | 90 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Lighting Technology | LED |
Bulb Finish | Clear |
Wattage Equivalency | 5 |
Includes | 4 Pieces |
Bulb Beam Angle | 320 |
Housing Material | Glass |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- STREAMLIGHT Mount Plastic, Tan (14155)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- BULBRITE 8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK (861422)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE 40W Warm Wht Lght B11 Clear Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK (861413)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- Bulbrite LED Light Bulbs