Shop All LED Light Bulbs
Bulbrite
LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK
Mfr # 862781
Zoro # G106122887
product price: $27.39
/pk 4, $6.85/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T8
- Dimmable Yes
- Voltage 120
- Max Overall Bulb Length 1.1
Product Information
- Brand Bulbrite
- MFR # 862781
- Zoro # G106122887
- UPC # 739698812533
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.1 |
Width | 0.98 |
Length | 5 |
Light Bulb Dia. | 0.98 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T8 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Bulb Primary Application | General |
Housing Material | Glass |
Color Temperature | 2700K |
Includes | 4 Pieces |
Lighting Technology | LED |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 4.5 |
CRI | 90 |
Bulb Beam Angle | 320 |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Mb1x20/120ph/tp (MB1X20/120PH/TP OSRAM SYLVANIA)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- SYLVANIA Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S6754)
- Bulbrite LED Light Bulbs