Shop All LED Light Bulbs
Bulbrite
LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK
Mfr # 862783
Zoro # G806122910
product price: $29.99
/pk 4, $7.50/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862783
- Zoro # G806122910
- UPC # 739698812557
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.34 |
Light Bulb Dia. | 0.78 |
Max Overall Bulb Length | 0.91 |
Width | 0.78 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Housing Material | Glass |
CRI | 90 |
Bulb Finish | Clear |
Wattage Equivalency | 4.5 |
Color Temperature | 2700K |
Bulb Primary Application | General |
Includes | 4 Pieces |
Bulb Beam Angle | 320 |
Indoor/Outdoor Usage | Outdoor |
Lighting Technology | LED |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Full Cone Baffle, Self Flange, 5125 (5125WB)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- BULBRITE 25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK (861409)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862784)
- BULBRITE Solana 65-Watt Equivalent BR30 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (196110)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861618)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- Bulbrite LED Light Bulbs