Shop All Incandescent Light Bulbs
Bulbrite
Krystal Touch 25w Dimmable Clr B10 Torpedo Krypton LBulbs Candelabra (E12) Bse, 2700K Warm Wht, 20PK
Mfr # 861144
Zoro # G106124959
product price: $34.59
/pk 20, $1.73/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 240
- Lighting Technology KRYPTON/XENON
- Voltage 120
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861144
- Zoro # G106124959
- UPC # 739698894454
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.26 |
Max Overall Bulb Length | 8.5 |
Details
Bulb Base Type | E12 |
Lumens | 240 |
Lighting Technology | KRYPTON/XENON |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2500 |
Bulb Primary Application | General |
Bulb Type | B10 |
Bulb Finish | Clear |
Description
Bulbrite's Krystal Touch Series bulbs are manufactured with Krypton and Xenon gas to create a crystal clear bright, white light as well as the added benefit of longer life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- ASTRO PNEUMATIC UNDERHOOD LIGHT 1510 LUMEN SLIM ALUM (AO151SL)
- BULBRITE 15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861970)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- BULBRITE 15w G16.5 String Bulb Replacement Dimmable (E12) Candelabra Screw Base Incandescent Bulb, 2700K, 25PK (861613)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- Bulbrite Incandescent Light Bulbs