Shop All Incandescent Light Bulbs
Bulbrite
Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK
Mfr # 861162
Zoro # G808609747
product price: $41.99
/pk 14, $3.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200
- Voltage 120
- Dimmable Yes
- Bulb Finish Clear
- Light Bulb Dia. 1.375
Product Information
- Brand Bulbrite
- MFR # 861162
- Zoro # G808609747
- UPC # 739698894638
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.375 |
Details
Lumens | 200 |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Clear |
Average Bulb Life | 2500 |
Bulb Type | CA11 |
Description
Bulbrite incandescent teardrop chandelier light bulb has a unique extended flame tip which adds an elegant look to any fixture. Ideal for any transparent or open light fixture in your home. Elegant extended flame tip design adds a touch of luxury to any light fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet Pure Water Pack Maintenance KIT replacement light bulb lamp (PURE WATER PACK MAINTENANCE KIT ATLANTIC ULTRAVI)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- BULBRITE 60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k (137501)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- ILC Replacement for Osram Sylvania 120br40/fl/sl replacement light bulb lamp (120BR40/FL/SL OSRAM SYLVANIA)
- Bulbrite Incandescent Light Bulbs