Shop All Incandescent Light Bulbs
Bulbrite
Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber
Mfr # 137101
Zoro # G006122710
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 160
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 137101
- Zoro # G006122710
- UPC # 739698137117
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 8.25 |
Light Bulb Dia. | 6.5 |
Details
Bulb Base Type | E26 |
Lumens | 160 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | PS56 |
Bulb Primary Application | General |
Average Bulb Life | 3000 |
Bulb Finish | Antique |
Description
Our 60W Pear-Shaped Grand Nostalgic Bulb offers an antique feel and standalone accent piece through the glass envelope. The base makes this bulb ideal for use in pendants and ceiling fixtures in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- GLOBE ELECTRIC 2Pk Direct Night Light (8950501)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- BULBRITE 15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861987)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- ILB GOLD Incandescent Bulb, Replacement For Bausch & Lomb 31-31-15 (31-31-15)
- Bulbrite Incandescent Light Bulbs