Shop All LED Light Bulbs
Bulbrite
9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK
Mfr # 862719
Zoro # G406123102
product price: $18.99
/pk 8, $2.37/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Light Bulb Dia. 2.362
Product Information
- Brand Bulbrite
- MFR # 862719
- Zoro # G406123102
- UPC # 739698863535
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 |
Max Overall Bulb Length | 10.079 |
Width | 2.362 |
Length | 4.331 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Beam Angle | 220 |
Housing Material | Glass |
Wattage Equivalency | 9 |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 4000K |
Includes | 8 Pieces |
Bulb Primary Application | General |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Bulb Finish | Frost |
Lighting Technology | LED |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (19490)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 800 Lumens, 8PK (862718)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- Bulbrite LED Light Bulbs