Shop All LED Light Bulbs
Bulbrite
9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK
Mfr # 861933
Zoro # G606122851
original price:
$20.25
13% off
new price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type BR30
- Dimmable Yes
- Voltage 120
- Lumens 650
Product Information
- Brand Bulbrite
- MFR # 861933
- Zoro # G606122851
- UPC # 739698869339
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.75 |
Max Overall Bulb Length | 7.8 |
Length | 5.125 |
Light Bulb Dia. | 3.75 |
Details
Bulb Base Type | E26 |
Bulb Type | BR30 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 650 |
Lighting Technology | LED |
Color Temperature | 4000K |
Color Rendering Index | 90 |
Average Bulb Life | 25000 |
Bulb Beam Angle | 110 |
Includes | 5 Pieces |
CRI | 90 |
Wattage Equivalency | 9 |
Bulb Finish | Frost |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Glass |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Berchtold Chromophare D650 Plus replacement light bulb lamp (CHROMOPHARE D650 PLUS BERCHTOLD)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- BULBRITE 40 Watt Equivalent T9 11'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862838)
- BULBRITE 60-Watt Equivalent T4 Non-Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861598)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- ILC Replacement for Bulbrite 776863 replacement light bulb lamp (776863 BULBRITE)
- Bulbrite LED Light Bulbs