Shop All Incandescent Light Bulbs
Bulbrite
7.5-Watt S11 Ceramic White Dimmable Warm White Light Incandescent Light Bulb, 25PK
Mfr # 861037
Zoro # G406122778
product price: $26.69
/pk 25, $1.07/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 40
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861037
- Zoro # G406122778
- UPC # 739698893389
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 9.8 |
Light Bulb Dia. | 1.375 |
Details
Bulb Base Type | E26 |
Lumens | 40 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Type | S11 |
Bulb Primary Application | General |
Light Color | White |
Average Bulb Life | 2500 |
Bulb Finish | White |
Description
Ideal for night light replacement, amusement or theatrical lighting. Manufactured at 130 Volts to increase the life of the bulb when running on a 120-Volt line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK (862770)
- KEYSTONE Flood Light Round Cover Plate for 4" Round Boxes, KT-WPLED20-S1-850-VDIM (KT-WPLED20-S1-850-VDIM)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- BULBRITE Incandescent Dimmable 40 Watt T8 Light Bulbs with Clear Glass Finish, E26 Screw Base, 5 PK (861076)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- ILC Replacement for Satco S3630 replacement light bulb lamp (S3630 SATCO)
- Bulbrite Incandescent Light Bulbs