Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK
Mfr # 862672
Zoro # G006122925
product price: $23.55
/pk 3, $7.85/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Lumens 570
Product Information
- Brand Bulbrite
- MFR # 862672
- Zoro # G006122925
- UPC # 739698862798
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 1.91 |
Max Overall Bulb Length | 2 |
Width | 1.97 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 570 |
Bulb Primary Application | Flood |
Average Bulb Life | 25000 |
Color Temperature | 3000K |
Lighting Technology | LED |
Color Rendering Index | 90 |
Includes | 3 Pieces |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Aluminum |
Bulb Beam Angle | 35 |
CRI | 90 |
Wattage Equivalency | 7.5 |
Description
These long lasting LED bulbs are ideal for outdoor residential or commercial use, wherever flood lights are needed. These bulbs are full dimmable, long lasting and energy efficient. Each bulb is estimated to last about 25,000 hours, far surpassing incandescent and halogen equivalents. They are compatible with any MR16 bi-pin base fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- WESTEK Senti Motion Light (NL-SNTI)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- BULBRITE 40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber (776304)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- Bulbrite LED Light Bulbs