Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 2700K, 3PK
Mfr # 862671
Zoro # G806122965
product price: $24.29
/pk 3, $8.10/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Lumens 570
Product Information
- Brand Bulbrite
- MFR # 862671
- Zoro # G806122965
- UPC # 739698862781
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2 |
Light Bulb Dia. | 1.97 |
Length | 1.91 |
Width | 1.97 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 570 |
Average Bulb Life | 25000 |
Bulb Beam Angle | 35 |
Housing Material | Aluminum |
Lighting Technology | LED |
Color Rendering Index | 90 |
Color Temperature | 2700K |
Includes | 3 Pieces |
Bulb Primary Application | Flood |
CRI | 90 |
Wattage Equivalency | 7.5 |
Indoor/Outdoor Usage | Outdoor |
Description
Features Pack of (3) bulbs Capable of being dimmed Rated for damp locations Electrical Specifications Bulb Base: GU5.3 Bulb Type: LED Bulb Shape: MR16 Wattage: 7.5 watts Voltage: 12 volts Lumens: 570 Color Temperature: 2700K Color Rendering Index: 90 Average Hours: 25,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- BOSCH 18V 420 lumen LED Rechargeable Worklight (GLI18V-420B)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- ELCO LIGHTING 6 Shower Trim (EL319W)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- BULBRITE 70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862643)
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- Bulbrite LED Light Bulbs