Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent A19 Milky Dimmable Decorative Filament LED Light Bulb Soft White, 2PK
Mfr # 861924
Zoro # G606123001
product price: $29.19
/pk 2, $14.60/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 1100
Product Information
- Brand Bulbrite
- MFR # 861924
- Zoro # G606123001
- UPC # 739698869247
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.37 |
Width | 1.37 |
Length | 3.85 |
Max Overall Bulb Length | 4.96 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1100 |
Bulb Finish | Milky |
Bulb Beam Angle | 300 |
Bulb Primary Application | General |
CRI | 90 |
Color Temperature | 3000K |
Housing Material | Glass |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Includes | 2 Pieces |
Color Rendering Index | 90 |
Wattage Equivalency | 9 |
Indoor/Outdoor Usage | Outdoor |
Description
Features Pack of (2) bulbs Capable of being dimmed and rated for wet locations. Each A19 bulb has a medium E26 screw base. These bulbs are each 9 watts, 1100 lumens and rated at 3000K. They have a milky white finish and are fully dimmable. Each bulb is WET rated and estimated to last 15,000 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-G)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE2-03000)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5458G)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE 8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK (861422)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- Bulbrite LED Light Bulbs