Shop All LED Light Bulbs
Bulbrite
75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK
Mfr # 862829
Zoro # G308609766
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable Yes
- Color Temperature 2700K
- Wattage Equivalency 75W
Product Information
- Brand Bulbrite
- MFR # 862829
- Zoro # G308609766
- UPC # 739698867335
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Type | A19 |
Dimmable | Yes |
Color Temperature | 2700K |
Wattage Equivalency | 75W |
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 9 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GOES GREEN Solar Goes Green SGG-FL9W-EXTREME 990 Lumens LED Solar Flood Light with Remote Control (SGG-FL9W-EXTREME)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- SYLVANIA Sylvania Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40670)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE 60-Watt Equivalent T4 Non-Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861598)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK (862689)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- Bulbrite LED Light Bulbs