Shop All LED Light Bulbs
Bulbrite
70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK
Mfr # 862643
Zoro # G006122826
product price: $35.69
/pk 2, $17.85/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862643
- Zoro # G006122826
- UPC # 739698826431
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.748 |
Max Overall Bulb Length | 1.732 |
Length | 2.835 |
Light Bulb Dia. | 0.748 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 700 |
Wattage Equivalency | 1/6/1900 12:00:00 PM |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Lighting Technology | LED |
Color Rendering Index | 80 |
Bulb Primary Application | General |
Average Bulb Life | 15000 |
Includes | 2 Pieces |
CRI | 80 |
Housing Material | Glass |
Description
Included in this package are two individual LED bulbs. Each mini T6 bulb has an E12 candelabra base. Each bulb is 6.5 watts, 120 volts, 700 lumens and 3000K for a soft white light. These bulbs are fully dimmable and outlast incandescent and halogen counterparts.
Energy efficient LED lights outlast and outperform their halogen and incandescent counterparts.
Energy efficient LED lights outlast and outperform their halogen and incandescent counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- KLEIN TOOLS Black, Orange No AAA, 235 lm (56028)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 2700K, 3PK (862671)
- BULBRITE 100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK (862831)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 4-Pack (SP34004-4PK)
- Bulbrite LED Light Bulbs