Shop All LED Light Bulbs
Bulbrite
7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK
Mfr # 861410
Zoro # G708609830
product price: $18.55
/pk 2, $9.28/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 650
- Average Bulb Life 15000
Product Information
- Brand Bulbrite
- MFR # 861410
- Zoro # G708609830
- UPC # 739698897110
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Details
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 650 |
Average Bulb Life | 15000 |
CRI | 80 |
Bulb Beam Angle | 300 |
Wattage Equivalency | 7 |
Color Temperature | 2100K |
Bulb Finish | Antique |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. The vintage style of the classic Edison bulb with this ST18 shape meets modern day LED technology for a long lasting bulb that sets a vintage look and feel. Unique lighting begins with impeccable design with these amber filaments and the warm glow. Great for your next home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- KEYSTONE 3000K 120V BR30 LED Bulb, KT-LED8BR30-930 (KT-LED8BR30-930)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- ILC Replacement for Eiko 31293107589 replacement light bulb lamp (31293107589 EIKO)
- Bulbrite LED Light Bulbs