Shop All Incandescent Light Bulbs
Bulbrite
60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK
Mfr # 861231
Zoro # G706122898
product price: $28.79
/pk 4, $7.20/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 200
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861231
- Zoro # G706122898
- UPC # 739698895321
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2.25 |
Max Overall Bulb Length | 5 |
Details
Bulb Base Type | E26 |
Lumens | 200 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Antique |
Average Bulb Life | 3000 |
Bulb Primary Application | General |
Bulb Type | ST18 |
Description
Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE pack of 8 Incandescent A19 Medium Screw Base E26 Light Bulb, 60 Watt, Half Chrome, 8 PK (861265)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- Bulbrite Incandescent Light Bulbs