Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK
Mfr # 861603
Zoro # G606123056
product price: $29.95
/pk 2, $14.98/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 861603
- Zoro # G606123056
- UPC # 739698816036
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4.4 |
Width | 0.75 |
Light Bulb Dia. | 0.75 |
Length | 2.13 |
Details
Bulb Base Type | G9 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 550 |
Average Bulb Life | 25000 |
Housing Material | Glass |
Bulb Primary Application | General |
Wattage Equivalency | 5 |
Indoor/Outdoor Usage | Outdoor |
Includes | 2 Pieces |
CRI | 80 |
Bulb Finish | Clear |
Color Rendering Index | 80 |
Lighting Technology | LED |
Color Temperature | 2700K |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
This is a 2-pack of 5-watt T6 bulbs with a G9 bipin base. each lasts 25,000 hours.
This is a 2-pack of 5-watt T6 bulbs with a G9 bipin base. each lasts 25,000 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, 183 lm (2460C)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- DORCY Yellow Led 200 lm (41-2521)
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Screw Base Warm Wht Lght Clear LED Filament Lght Bulb, 2700K, 4PK (861414)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- Bulbrite LED Light Bulbs