Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK
Mfr # 861628
Zoro # G706122850
original price:
$33.69
10% off
new price: $30.19
/pk 8, $3.77/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 800
Product Information
- Brand Bulbrite
- MFR # 861628
- Zoro # G706122850
- UPC # 739698664248
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.13 |
Width | 2.36 |
Light Bulb Dia. | 2.36 |
Max Overall Bulb Length | 7.44 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
CRI | 80 |
Wattage Equivalency | 7 |
Color Rendering Index | 80 |
Average Bulb Life | 10000 |
Includes | 8 Pieces |
Color Temperature | 4000K |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | CLEAR |
Bulb Beam Angle | 300 |
Bulb Primary Application | General |
Lighting Technology | LED |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO White All-Round LED Light, 48 (1444DP6ALU)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- BULBRITE 100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK (862831)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK (862672)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- Bulbrite LED Light Bulbs