Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK
Mfr # 861620
Zoro # G706122737
product price: $35.99
/pk 8, $4.50/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 800
Product Information
- Brand Bulbrite
- MFR # 861620
- Zoro # G706122737
- UPC # 739698866208
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 7.44 |
Width | 2.36 |
Length | 4.13 |
Light Bulb Dia. | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Includes | 8 Pieces |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Glass |
Wattage Equivalency | 7 |
Bulb Beam Angle | 300 |
CRI | 80 |
Lighting Technology | LED |
Bulb Primary Application | General |
Color Rendering Index | 80 |
Average Bulb Life | 10000 |
Bulb Finish | Clear |
Color Temperature | 2700K |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- HALO Adjustable Pinhole Baffle, 3001 (3001SNBB)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861936)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- Bulbrite LED Light Bulbs