Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK
Mfr # 861936
Zoro # G706122966
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 850
Product Information
- Brand Bulbrite
- MFR # 861936
- Zoro # G706122966
- UPC # 739698821337
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4.96 |
Light Bulb Dia. | 2.36 |
Length | 4.13 |
Width | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Wattage Equivalency | 8.5 |
Housing Material | Glass |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Bulb Beam Angle | 300 |
Indoor/Outdoor Usage | Outdoor |
Lighting Technology | LED |
Includes | 2 Pieces |
Bulb Finish | Clear |
Color Temperature | 2700K |
CRI | 90 |
Description
Our Bulbrite 8.5W LED A19 2700K Filament Bulbs combine LED technology, energy efficiency, and the look from traditional incandescent bulbs. Its clear finish is ideal for your fixtures that feature bulbs prominently to dress up your home or workspace while showing off the decorative filaments while getting a warm hue to welcome guests or get comfortable. Enjoy it in a ceiling fixture, vanities, or outdoor lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh (7501200)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- HALO Straight Metal Baffle, 6101 (6101WB)
- PANELS Daisy Chain Accessory Kit for LED Back-Lit (NPDBL-JB4X4)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861620)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK (861784)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ILC Replacement for Osram Sylvania 78877 replacement light bulb lamp (78877 OSRAM SYLVANIA)
- Bulbrite LED Light Bulbs