Shop All HID Light Bulbs
Bulbrite
60 Watt Candelabra Screw Base E12 Xenon/Krypton T3 Light Bulb, Frost, 2700K, 2PK
Mfr # 861191
Zoro # G308609780
product price: $45.99
/pk 2, $23.00/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Frost
- Average Bulb Life 3000
- Bulb Type T3
- Light Bulb Dia. 0.375
- Lumens 960
Product Information
- Brand Bulbrite
- MFR # 861191
- Zoro # G308609780
- UPC # 739698894928
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Bulb Finish | Frost |
Average Bulb Life | 3000 |
Bulb Type | T3 |
Lumens | 960 |
Description
Bulbrite kx-2000 series the original halogen alternative utilizes a mixture of krypton/xenon gas to create a bright white light source with a longer life. Ideal for various home and commercial applications such as chandeliers, vanities, portable lamps, wall mounts, sconces, and outdoor fixtures. Fully dimmable without performance loss; same bright white light as a halogen using pure xenon gas from Japan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Light, LED, 250lm, Black (797NP9)
- LEGION FURNITURE Semi-Flush Ceiling Cocoon Lamp - 13.8 Dia. x 9.1 H in. (LM10604-14)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34002-6PK)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- ILC Replacement for GREEN ENERGY LU/400/MOG/ED18 (LU/400/MOG/ED18 GREEN ENERGY)
- ILC Replacement for Alcon 75W Constellation Xenon Bulb replacement light bulb lamp (75W CONSTELLATION XENON BULB ALCON)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- Bulbrite HID Light Bulbs