Shop All LED Light Bulbs
Bulbrite
50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK
Mfr # 861715
Zoro # G208609835
original price:
$21.99
22% off
new price: $17.15
/pk 4, $4.29/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type PAR20
- Dimmable Yes
- Voltage 120
- Lumens 500
- CRI 80
Product Information
- Brand Bulbrite
- MFR # 861715
- Zoro # G208609835
- UPC # 739698864136
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.48 |
Details
Bulb Type | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
CRI | 80 |
Bulb Beam Angle | 40 |
Average Bulb Life | 25000 |
Light Color | White |
Bulb Finish | White |
Wattage Equivalency | 7 |
Color Temperature | 4000K |
Description
7W LED PAR20 4000K 80CRI BASICS FLOOD WET DIMMABLE-4PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Task Light, 51W x 16D x 5H, Silver/Black (FKWLK48)
- ILC Replacement for American Ultraviolet 05-1334 replacement light bulb lamp (05-1334 AMERICAN ULTRAVIOLET)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- ILC Replacement for GE General Electric G.E F32tbx/850/a/eco replacement light bulb lamp (F32TBX/850/A/ECO GE GENERAL ELECTRIC G.E)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE 25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK (861409)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (49827)
- Bulbrite LED Light Bulbs