Shop All LED Light Bulbs
Bulbrite
40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK
Mfr # 860997
Zoro # G406123034
product price: $18.29
/pk 2, $9.15/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Length 4.05
Product Information
- Brand Bulbrite
- MFR # 860997
- Zoro # G406123034
- UPC # 739698892986
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.05 |
Max Overall Bulb Length | 5.25 |
Width | 2.36 |
Light Bulb Dia. | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 5 |
Bulb Finish | Clear |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Color Rendering Index | 90 |
Bulb Primary Application | General |
CRI | 90 |
Housing Material | Glass |
Includes | 2 Pieces |
Description
Cast the perfect warm, white light throughout any room of your home with these class pear-shaped glass bulbs. Each LED bulb is long lasting and compatible with your dimmer technology and fixtures. Included in this package are two, 5-watt dimmable LED bulbs. Each A19 bulb has a clear filament and an E26 standard screw base. At 450 lumens, 2700K and 90 CRI they offer low wattage and warm white light in a small package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- CURRENT Dimming Ballast, 120/277V, 48 In Lamp (GE232MAX90-V60)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- Bulbrite LED Light Bulbs