Shop All LED Light Bulbs
Bulbrite
40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK
Mfr # 862695
Zoro # G006122765
product price: $34.55
/pk 4, $8.64/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Globe
- Bulb Type G16
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862695
- Zoro # G006122765
- UPC # 739698863160
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.34 |
Length | 1.96 |
Max Overall Bulb Length | 4.16 |
Light Bulb Dia. | 3.34 |
Details
Bulb Base Type | E12 |
Bulb Shape | Globe |
Bulb Type | G16 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 360 |
Bulb Finish | Milky |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Lighting Technology | LED |
Housing Material | Glass |
CRI | 90 |
Includes | 4 Pieces |
Bulb Primary Application | General |
Color Rendering Index | 90 |
Bulb Beam Angle | 300 |
Average Bulb Life | 15000 |
Wattage Equivalency | 4 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- ILC Replacement for Tomar 495-1280 (495-1280 TOMAR)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Curved Filament Nostalgic Light Bulb, 2PK (861404)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- Bulbrite LED Light Bulbs