Shop All Incandescent Light Bulbs
Bulbrite
40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK
Mfr # 861106
Zoro # G606124923
product price: $45.69
/pk 50, $0.91/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 300
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861106
- Zoro # G606124923
- UPC # 739698894072
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 9.1 |
Light Bulb Dia. | 1.25 |
Details
Bulb Base Type | E26 |
Lumens | 300 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2000 |
Bulb Type | B10 |
Bulb Primary Application | General |
Bulb Finish | Clear |
Description
Your home's fixture isn't complete without a long lasting reliable bulb. Make it an Edison torpedo style bulb and you'll ensure the perfect decorative upgrade that will compliment your chandelier.
Bulbrite's extensive offerings of chandelier lights allow you to find the perfect light source for any fixture. Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.
Bulbrite's extensive offerings of chandelier lights allow you to find the perfect light source for any fixture. Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- ILC Replacement for Philips El/a G25 T3 9W replacement light bulb lamp (EL/A G25 T3 9W PHILIPS)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861943)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- GE LAMPS GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (250R40/1)
- Bulbrite Incandescent Light Bulbs