Shop All Incandescent Light Bulbs
Bulbrite
3w Dimmable Clear CA10 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK
Mfr # 861967
Zoro # G306124964
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
- Bulb Primary Application General
Product Information
- Brand Bulbrite
- MFR # 861967
- Zoro # G306124964
- UPC # 739698866482
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 |
Max Overall Bulb Length | 9.1 |
Details
Bulb Base Type | E26 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Primary Application | General |
Average Bulb Life | 2500 |
Bulb Finish | Clear |
Bulb Type | CA10 |
Description
Flicker flame light bulbs create an orange glow that dances on a flame shaped filament. Great for holiday projects and electric candles, this medium (E26) base bulb is a unique accent for any home. The Bulbrite 410803 bulb is equipped with a heavy-duty 130 volt filament, allowing it to last longer when operated at 120 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Halogen T3 Rsc Short 250W (BPQ250T3/CL/S)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- ILC Replacement for Osram Sylvania 13023 replacement light bulb lamp (13023 OSRAM SYLVANIA)
- Bulbrite Incandescent Light Bulbs