Shop All LED Light Bulbs
Bulbrite
35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK
Mfr # 861527
Zoro # G806123054
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T4
- Dimmable Yes
- Voltage 120
- Wattage Equivalency 4.5
Product Information
- Brand Bulbrite
- MFR # 861527
- Zoro # G806123054
- UPC # 739698103358
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.69 |
Max Overall Bulb Length | 1.5 |
Length | 2.2 |
Width | 0.69 |
Details
Bulb Base Type | E11 |
Bulb Shape | Tube |
Bulb Type | T4 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Wattage Equivalency | 4.5 |
Bulb Primary Application | General |
CRI | 80 |
Bulb Finish | Clear |
Housing Material | Glass |
Average Bulb Life | 25000 |
Includes | 2 Pieces |
Lighting Technology | LED |
Color Rendering Index | 80 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 2 individual T6 Mini LED light bulbs with a Mini-Candelabra Screw E11 base. Each bulb is 4.5W. These bulbs are 120 volts and rated at 2700K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- FEIT ELECTRIC LED A21 E26 BW 150W 1PK (OM150DMCL830FIL)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Clear LED Lght Bulb, 3000K, 2PK (861519)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861630)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861537)
- ILC Replacement For BULBRITE, LED5T930KFIL3 (LED5T9/30K/FIL/3)
- Bulbrite LED Light Bulbs