Shop All Fluorescent Light Bulbs
Bulbrite
32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK
Mfr # 860526
Zoro # G106122870
product price: $16.15
/pk 4, $4.04/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Base Type E26
- Wattage Equivalency 32
- Light Bulb Dia. 2.5
- Bulb Type T4 COIL
Product Information
- Brand Bulbrite
- MFR # 860526
- Zoro # G106122870
- UPC # 739698888279
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 2.5 |
Max Overall Bulb Length | 5.4 |
Details
Bulb Shape | Tube |
Bulb Base Type | E26 |
Wattage Equivalency | 32 |
Bulb Type | T4 COIL |
Average Bulb Life | 10000 |
Includes | 4 Pieces |
Dimmable | No |
Indoor/Outdoor Usage | Indoor |
Lumens | 2100 |
Lighting Technology | CFL |
Voltage | 120 |
Application | General |
Base Style | E26 |
Bulb Finish | Frost |
Color Rendering Index | 80 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Included in the box are four individual, T4 32-watt fluorescent bulbs. These compact fluorescent bulbs have an opaque coil for a warm, white light. They operate as 120-watt bulbs and have a medium screw base. They are low mercury. Dimensions are 5.4 x 2.7 x 14.2 inches.
This item contains mercury. It cannot be shipped into the state of Vermont (VT) or Maine (ME) due to non-compliance with recycling regulations in these states. If you reside in any state not listed you can ignore this warning.
Included in the box are four individual, T4 32-watt fluorescent bulbs. These compact fluorescent bulbs have an opaque coil for a warm, white light. They operate as 120-watt bulbs and have a medium screw base. They are low mercury. Dimensions are 5.4 x 2.7 x 14.2 inches.
This item contains mercury. It cannot be shipped into the state of Vermont (VT) or Maine (ME) due to non-compliance with recycling regulations in these states. If you reside in any state not listed you can ignore this warning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement for Lights OF America Fml27ex-n replacement light bulb lamp (FML27EX-N LIGHTS OF AMERICA)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- ILC Replacement for GE General Electric G.E F70t8/840/eco replacement light bulb lamp, 25PK (F70T8/840/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- ILC Replacement for Gardner El-22 replacement light bulb lamp (EL-22 GARDNER)
- Bulbrite Fluorescent Light Bulbs