Shop All LED Light Bulbs
Bulbrite
25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK
Mfr # 861409
Zoro # G606122820
product price: $21.39
/pk 2, $10.70/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Globe
- Bulb Type G16
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 861409
- Zoro # G606122820
- UPC # 739698897103
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.96 |
Max Overall Bulb Length | 4.6 |
Light Bulb Dia. | 1.96 |
Length | 3.34 |
Details
Bulb Base Type | E12 |
Bulb Shape | Globe |
Bulb Type | G16 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 160 |
Color Temperature | 2100K |
Housing Material | Glass |
Wattage Equivalency | 2.5 |
Includes | 3 Pieces |
Average Bulb Life | 15000 |
Bulb Finish | Antique |
CRI | 90 |
Bulb Primary Application | General |
Bulb Beam Angle | 300 |
Lighting Technology | LED |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Description
Bulbrite’s LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T12 Fluorescent 15Pk (F48T12/CW/HO/ALTO)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- ILC Replacement for Philips 409355 LED Replacement replacement light bulb lamp (409355 LED REPLACEMENT PHILIPS)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862784)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- Bulbrite LED Light Bulbs