Shop All LED Light Bulbs
Bulbrite
25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK
Mfr # 862694
Zoro # G506122715
product price: $25.85
/pk 4, $6.46/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Globe
- Bulb Type G16
- Dimmable Yes
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 862694
- Zoro # G506122715
- UPC # 739698863153
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.96 |
Max Overall Bulb Length | 4.16 |
Light Bulb Dia. | 3.34 |
Width | 3.34 |
Details
Bulb Base Type | E12 |
Bulb Shape | Globe |
Bulb Type | G16 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
CRI | 90 |
Housing Material | Glass |
Color Temperature | 2700K |
Bulb Beam Angle | 300 |
Color Rendering Index | 90 |
Wattage Equivalency | 2.5 |
Bulb Finish | Clear |
Includes | 4 Pieces |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Bulb Primary Application | General |
Description
The Bulbrite 2.5W G16 LED Filament 2700K Bulb offers you a round, decorative shape that suits any style as you brighten up your space. You’ll get a warm hue from its 2700 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Cord Reel, Led Light (L 4050 163 10)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L40)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- Bulbrite LED Light Bulbs