Shop All LED Light Bulbs
Bulbrite
25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK
Mfr # 861407
Zoro # G106122856
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type CA10
- Dimmable Yes
- Voltage 120
- Lumens 160
Product Information
- Brand Bulbrite
- MFR # 861407
- Zoro # G106122856
- UPC # 739698897080
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4 |
Light Bulb Dia. | 1.3 |
Max Overall Bulb Length | 3.2 |
Width | 1.3 |
Details
Bulb Base Type | E12 |
Bulb Type | CA10 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 160 |
Color Rendering Index | 90 |
CRI | 90 |
Bulb Beam Angle | 300 |
Includes | 4 Pieces |
Lighting Technology | LED |
Color Temperature | 2100K |
Bulb Primary Application | General |
Bulb Finish | Antique |
Average Bulb Life | 15000 |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 2.5 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Included in the box are four individual LED CA10 bulbs. Each 2.5 watt bulb is the equivalent of a 25 watt incandescent bulb. These Nostalgic Thread Edison Light Bulbs are antique and vintage looking with an E12 base. They are rate at 2200K. Dimensions are 3.2 x 1.6 x 11 inches.
Included in the box are four individual LED CA10 bulbs. Each 2.5 watt bulb is the equivalent of a 25 watt incandescent bulb. These Nostalgic Thread Edison Light Bulbs are antique and vintage looking with an E12 base. They are rate at 2200K. Dimensions are 3.2 x 1.6 x 11 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- SYLVANIA Slim Microdisk, LED, 6" Size, 1100 lm (65668)
- STREAMLIGHT Black Rechargeable 800 lm (75453)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- LITHONIA LIGHTING Compact Pro 24000 Lumen 5000K LED High B (CPHB 24LM MVOLT 50K)
- Bulbrite LED Light Bulbs