Shop All Incandescent Light Bulbs
Bulbrite
25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK
Mfr # 861370
Zoro # G008609790
product price: $25.69
/pk 4, $6.42/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 35
- Voltage 120
- Dimmable Yes
- Average Bulb Life 2000
- Light Bulb Dia. 1.875
Product Information
- Brand Bulbrite
- MFR # 861370
- Zoro # G008609790
- UPC # 739698896717
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.875 |
Details
Lumens | 35 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2000 |
Bulb Type | ST15 |
Bulb Finish | Antique |
Description
Love the look of old-timey bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- FEIT ELECTRIC Lnr Led Tf 4K 120/277 10Pk 4Ft (T4815/840/AB/LED/)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- LUMAPRO LUMAPRO 15W, S11 Incandescent Light Bulb (4RZY9)
- Bulbrite Incandescent Light Bulbs