Shop All Incandescent Light Bulbs
Bulbrite
25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK
Mfr # 861372
Zoro # G208609804
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 40
- Voltage 120
- Dimmable Yes
- Light Bulb Dia. 0.75
- Average Bulb Life 3000
Product Information
- Brand Bulbrite
- MFR # 861372
- Zoro # G208609804
- UPC # 739698896731
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 0.75 |
Details
Lumens | 40 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 3000 |
Bulb Finish | Antique |
Bulb Type | T6 |
Description
Bulbrite has extended their line of Nostalgic light bulbs to provide more options in vintage filaments, bulb shapes, and wattages.The options are limitless when it comes to Bulbrite's Nostalgic Collection. These handcrafted, vintage bulbs are the perfect complement to any antique or contemporary decor. Inspired by Thomas Edison's original creation, the Nostalgic Collection offers unparalleled aesthetic appeal with an antique finish, defined steeple and intricate filament design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- ILC Replacement for Damar Fc9t5/841 22 Watt replacement light bulb lamp (FC9T5/841 22 WATT DAMAR)
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (10PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- WESTINGHOUSE Ican Bulb S-11 25 Att (03534)
- Bulbrite Incandescent Light Bulbs