Shop All LED Light Bulbs
Bulbrite
20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Warm White Light, 3PK
Mfr # 861535
Zoro # G306122779
product price: $17.35
/pk 3, $5.78/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type FEST
- Bulb Shape Tube
- Bulb Type T3
- Dimmable No
- Voltage 24
Product Information
- Brand Bulbrite
- MFR # 861535
- Zoro # G306122779
- UPC # 739698103433
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.633 |
Width | 0.413 |
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 0.413 |
Details
Bulb Base Type | FEST |
Bulb Shape | Tube |
Bulb Type | T3 |
Dimmable | No |
Voltage | 24 |
Lumens | 55 |
Bulb Primary Application | General |
Average Bulb Life | 25000 |
Lighting Technology | LED |
Includes | 3 Pieces |
Wattage Equivalency | 0.8 |
Bulb Finish | Clear |
Housing Material | Glass |
CRI | 82 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 82 |
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This low voltage Festoon bulb provides 55 lumens of light (equivalent to a 20W incandescent) and is dimmable with ELV dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861728)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- Bulbrite LED Light Bulbs