Shop All Incandescent Light Bulbs
Bulbrite
15w T7 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700 K, 25PK
Mfr # 861283
Zoro # G706123031
product price: $30.59
/pk 25, $1.22/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Base Type E12
- Lumens 100
- Lighting Technology INCANDESCENT
- Voltage 120
Product Information
- Brand Bulbrite
- MFR # 861283
- Zoro # G706123031
- UPC # 739698895840
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5.6 |
Light Bulb Dia. | 0.875 |
Details
Bulb Shape | Tube |
Bulb Base Type | E12 |
Lumens | 100 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Type | T7 |
Average Bulb Life | 2000 |
Bulb Primary Application | General |
Description
Bulbrite's full line of incandescent appliance bulbs are offered in a variety of bases to meet specific application needs perfect for appliance, sign and amusement applications. These particular bulbs have an E12 candelabra screw base. These bulbs provide decorative highlighting. This is a 25 pack of bulbs, each 15 watts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- BULBRITE 60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k (137501)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- Bulbrite Incandescent Light Bulbs