Shop All Incandescent Light Bulbs
Bulbrite
15w T4 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700K, 50PK
Mfr # 861392
Zoro # G106122795
product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Base Type E12
- Lumens 100
- Lighting Technology INCANDESCENT
- Voltage 130
Product Information
- Brand Bulbrite
- MFR # 861392
- Zoro # G106122795
- UPC # 739698896939
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 |
Light Bulb Dia. | 0.5 |
Details
Bulb Shape | Tube |
Bulb Base Type | E12 |
Lumens | 100 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Primary Application | General |
Average Bulb Life | 5000 |
Bulb Type | T4 |
Description
These dimmable Incandescent stick light bulbs feature a unique, elongated shape that provides an even distribution of light that is ideal for accent and display lighting, as well as decorative highlighting. Also suitable for amusement park use, and for use in household appliances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Shallow Height, New Construction Can (EVR6SLICAT)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, White (NHCLP-OL-WH)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- BULBRITE 3w Dimmable Clear CA10 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861967)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- Bulbrite Incandescent Light Bulbs