Shop All LED Light Bulbs
Bulbrite
120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK
Mfr # 861796
Zoro # G506122999
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR38
- Dimmable Yes
- Voltage 120
- Lumens 1200
Product Information
- Brand Bulbrite
- MFR # 861796
- Zoro # G506122999
- UPC # 739698775562
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.75 |
Light Bulb Dia. | 4.75 |
Max Overall Bulb Length | 4.88 |
Length | 5.188 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR38 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1200 |
Color Temperature | 3000K |
Lighting Technology | LED |
Bulb Primary Application | Flood |
Housing Material | Aluminum |
Bulb Beam Angle | 40 |
CRI | 90 |
Average Bulb Life | 25000 |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Includes | 2 Pieces |
Wattage Equivalency | 15 |
Description
This Bulbrite 15W LED PAR38 3000K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR38 bulb, like all our Dimmable LED PARs, showcases the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 40° beam angle for spot lighting. It offers 3000 Kelvins of soft, white light to welcome guests into your space. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21804)
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Security Light (S8PHMWM850DDBZ)
- Bulbrite LED Light Bulbs