Shop All LED Light Bulbs
Bulbrite
120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK
Mfr # 861753
Zoro # G506123057
product price: $24.95
/pk 2, $12.48/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR38
- Dimmable Yes
- Voltage 120
- Lumens 1200
Product Information
- Brand Bulbrite
- MFR # 861753
- Zoro # G506123057
- UPC # 739698775517
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 |
Length | 5.188 |
Width | 4.75 |
Max Overall Bulb Length | 2.52 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR38 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1200 |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Aluminum |
Includes | 2 Pieces |
Bulb Beam Angle | 40 |
Wattage Equivalency | 15 |
Average Bulb Life | 25000 |
Lighting Technology | LED |
Color Temperature | 3000K |
Color Rendering Index | 80 |
CRI | 80 |
Bulb Primary Application | Flood |
Description
This set provides quality lighting for a variety of indoor and outdoor applications. Fully dimmable, it can be used in recessed lighting in the home and also outdoors for security lighting and porch lighting. It is also UL Listed and Energy Star Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- MOEN Voss Two Globe Bath Light in Matte Black (YB5162BL)
- ILC Replacement for Kino FLO 55W / Kf55 Truematch 5500k replacement light bulb lamp (55W / KF55 TRUEMATCH 5500K KINO FLO)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (190120)
- L1 4Ft LED T5 Tube Light, 24W, 3600Lm, 5000K, 150Lm/W, Type B, Frosted, 25PK (LOC-T54FT-24W50KGF B)
- Bulbrite LED Light Bulbs