Shop All Incandescent Light Bulbs
Bulbrite
11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK
Mfr # 861311
Zoro # G006123083
product price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
- Bulb Primary Application General
Product Information
- Brand Bulbrite
- MFR # 861311
- Zoro # G006123083
- UPC # 739698896120
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 |
Max Overall Bulb Length | 12.25 |
Details
Bulb Base Type | E26 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Primary Application | General |
Bulb Type | S14 |
Light Color | Red |
Bulb Finish | Transparent |
Average Bulb Life | 5000 |
Description
This 11W E26 Dimmable Incandescent Transparent Red Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- ILC Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp (620PS40P GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- ILC Replacement For USHIO M24E200501 (WW-F57G-3)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861943)
- BULBRITE Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK (861035)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- ILC Replacement for Satco S3853 replacement light bulb lamp (S3853 SATCO)
- Bulbrite Incandescent Light Bulbs