Shop All Incandescent Light Bulbs
Bulbrite
11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK
Mfr # 861023
Zoro # G206122794
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
- Bulb Type S14
Product Information
- Brand Bulbrite
- MFR # 861023
- Zoro # G206122794
- UPC # 739698893242
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 12.25 |
Light Bulb Dia. | 1.75 |
Details
Bulb Base Type | E26 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Type | S14 |
Average Bulb Life | 5000 |
Bulb Finish | Transparent |
Bulb Primary Application | General |
Light Color | Amber |
Description
This 11W E26 Dimmable Incandescent Transparent Amber Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- Bulbrite Incandescent Light Bulbs