Shop All Incandescent Light Bulbs
Bulbrite
11-Watt S14 Clear Dimmable Warm White Light Incandescent Light Bulb, 25PK
Mfr # 861015
Zoro # G706122775
product price: $32.85
/pk 25, $1.31/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 75
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861015
- Zoro # G706122775
- UPC # 739698893167
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 |
Max Overall Bulb Length | 12.25 |
Details
Bulb Base Type | E26 |
Lumens | 75 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Primary Application | General |
Bulb Type | S14 |
Average Bulb Life | 5000 |
Bulb Finish | Clear |
Description
Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs and standard medium base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Tactical Torch (PA54)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- BULBRITE 15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861970)
- BULBRITE pack of 8 Incandescent A19 Medium Screw Base E26 Light Bulb, 60 Watt, Half Chrome, 8 PK (861265)
- ILC Replacement for Light Bulb / Lamp 300m/ps25 replacement light bulb lamp (300M/PS25 LIGHT BULB / LAMP)
- Bulbrite Incandescent Light Bulbs