Shop All Incandescent Light Bulbs
Bulbrite
10w Dimmable Matte Wht G9 Incandescent Lght Bulbs Candelabra (E12) Base, 2700K Warm Wht Lght, 50PK
Mfr # 861951
Zoro # G306122908
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Bulb Base Type E12
- Lumens 50
- Lighting Technology INCANDESCENT
- Voltage 130
Product Information
- Brand Bulbrite
- MFR # 861951
- Zoro # G306122908
- UPC # 739698866321
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 9.1 |
Light Bulb Dia. | 1.125 |
Details
Bulb Shape | Globe |
Bulb Base Type | E12 |
Lumens | 50 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Average Bulb Life | 2500 |
Bulb Primary Application | General |
Bulb Type | G9 |
Bulb Finish | Matte |
Light Color | White |
Description
Just over 1 inch in diameter, G9 globe light bulbs are a popular choice for light strings and decorative light fixtures. The Bulbrite 300005 bulb is equipped with a heavy-duty 130 volt filament, allowing it to last longer when operated at 120 volts. The candelabra base on this bulb fits into most chandeliers and other candelabra sockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- ILC Replacement for Narva Lt16w/740-025 replacement light bulb lamp (LT16W/740-025 NARVA)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs, 15T8-Ba15D-24V (15T8-BA15D-24V)
- Bulbrite Incandescent Light Bulbs