Shop All Flushmount Lights
Bulbrite
10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount
Mfr # 773128
Zoro # G606126460
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.06
- Width 5.5"
- Voltage 120
- Lumens 600
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 773128
- Zoro # G606126460
- UPC # 739698731285
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 1.06 |
Width | 5.5" |
Diameter | 5.5" |
Details
Voltage | 120 |
Lumens | 600 |
Dimmable | Yes |
Finish | White |
Max. Fixture Wattage | 10 |
CRI | 90 |
Lighting Certification | ETL |
Housing Material | Glass |
Color Rendering Index | 90 |
Color Temperature | 2700K |
Includes | 1pc |
Lighting Technology | LED |
Fixture Housing Color | White |
Color Temp | 2700K |
Description
The Bulbrite LED Flush Mount Ceiling Lights will help revamp your space by easily replacing standard close-to-ceiling light fixtures with a slim and sleek energy-efficient LED fixture. They are safe to use in any residential location where humidity or water may be a factor. Complaint with California JA8 Title 24 regulations, making LED Flush Mount Ceiling Lights suitable for installation in California residences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- NITECORE NU07 LE 5-Color Rechargeable Signal Light for Helmet or Molle (NU07 LE)
- ET2 Wink 1-Light 5.25" Wide Polished Chrome Wall Sconce (E20540-PC)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- BULBRITE 20-Watt Silver Integrated LED 9 in. Ceiling Flush Mount (773161)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- Bulbrite Flushmount Lights