Shop All Pendants
Bulbrite
1-Light White Contemporary Pendant Socket and Canopy LED 4w Pear Shaped Grand Nostalgic Light Bulb
Mfr # 810114
Zoro # G606126453
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 120
- Width 6.3
- Voltage 120
- Finish White
Product Information
Dimensions
Length | 120 |
Width | 6.3 |
Diameter | 6.3 |
Overall Length | 15 |
Details
Color | White |
Voltage | 120 |
Finish | White |
Color Temperature | 2200K |
CRI | 95 |
Includes | 2 Pieces |
Lumens Per Watt | 200 |
Lighting Technology | FIXTURES |
Dimmable | Yes |
Max. Fixture Wattage | 4 |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- ILC Replacement for Capacitor Cbb60 20uf (CBB60 20UF CAPACITOR)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- ILC Replacement for Bulbrite 810104 replacement light bulb lamp (810104 BULBRITE)
- Bulbrite Pendants